Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationSingle Acting
- Auto-SwitchYes
- Body TypeRound Body
- Cylinder StyleISO 6432
- Piston ActionSpring Return
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesC85
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)