Motion
MBBT40-500J-RL

SMC CORP OF AMERICA
MBBT40-500J-RL

MBBT40-500J-RL
Mi Item #14439150
MFR #MBBT40-500J-RL
Price$353.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MBBT40-500J-RL

MBBT40-500J-RL
Mi Item #14439150
MFR #MBBT40-500J-RL

Mfr description
MBBT40-500J-RL CYLINDER, MB, TIE ROD, WI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.31/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Shaft Trunnion Type
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    J-RL
  • Guide Type
    End-Lock
  • Lock Type
    End Lock
  • Locking Position
    Rod End
  • Mounting Type
    Shaft Trunnion Type
  • Options Included
    Locking, Nylon Tarpaulin Rod Boot, Rod Side Lock
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    Nylon Tarpaulin
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    MB
  • Special Applications
    End Lock
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)