Motion
MBT63TF-50Z
MBT63TF-50Z
MI ITEM #14439159
MFR #MBT63TF-50Z
Price$228.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MBT63TF-50Z
MI ITEM #14439159
MFR #MBT63TF-50Z

Mfr description
MBT63TF-50Z CYLINDER, MB-Z, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.45/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Center Trunnion
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Lock Type
    No Lock
  • Mounting Type
    Center Trunnion
  • Options Included
    Air Cushion On Both Sides, No Auto Switch, No Pivot Bracket, No Rod Boot, No Rod End Bracket
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    MB
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)