Motion
MDBF80TN-800NZ-M9PWSAPC

SMC CORP OF AMERICA
MDBF80TN-800NZ-M9PWSAPC

MDBF80TN-800NZ-M9PWSAPC
Mi Item #14439161
MFR #MDBF80TN-800NZ-M9PWSAPC
Price$567.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBF80TN-800NZ-M9PWSAPC

MDBF80TN-800NZ-M9PWSAPC
Mi Item #14439161
MFR #MDBF80TN-800NZ-M9PWSAPC

Mfr description
MDBF80TN-800NZ-M9PWSAPC CYLINDER, MB-Z,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.44/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Rod Flange
  • Clean Series
    No
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    M8 3-Pin Male
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Mounting Type
    Rod Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    MB
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)