Motion
MDBT63-700Z-XC14-178

SMC CORP OF AMERICA
MDBT63-700Z-XC14-178

MDBT63-700Z-XC14-178
MI ITEM #14439162
MFR #MDBT63-700Z-XC14-178
Price$352.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBT63-700Z-XC14-178

MDBT63-700Z-XC14-178
MI ITEM #14439162
MFR #MDBT63-700Z-XC14-178

Mfr description
MDBT63-700Z-XC14-178 CYLINDER, MB-Z, TIE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.98/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC14-178
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MB
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)