Motion
MBT100TF-600Z

SMC CORP OF AMERICA
MBT100TF-600Z

MBT100TF-600Z
MI ITEM #14439166
MFR #MBT100TF-600Z
Price$462.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MBT100TF-600Z

MBT100TF-600Z
MI ITEM #14439166
MFR #MBT100TF-600Z

Mfr description
MBT100TF-600Z CYLINDER, MB-Z, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.39/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Center Trunnion
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    TF-600Z
  • Magnet
    Without Magnet
  • Mounting Type
    Center Trunnion
  • Options Included
    Air Cushion On Both Sides, No Bracket, No Switch
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    MB
  • Suffix For Stroke
    Z
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)