Motion
MBKB80-150Z
MBKB80-150Z
Mi Item #14439168
MFR #MBKB80-150Z
Price$327.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MBKB80-150Z
Mi Item #14439168
MFR #MBKB80-150Z

Mfr description
MBKB80-150Z CYLINDER, MB-Z, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.63/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    No
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Clean Series
    No
  • Compact Cylinder Type
    Non-Rotating
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Lock Type
    No Lock
  • Magnet
    Without Magnet
  • Mounting Type
    Basic
  • Options Included
    Non-Rotating Rod, Without Rod Boot
  • Piping Type
    Direct
  • Piston Action
    Non-Rotating Rod
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Type
    Non-Rotating
  • Series
    MB
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)