Motion
MBL32-60AZ-XC8

SMC CORP OF AMERICA
MBL32-60AZ-XC8

MBL32-60AZ-XC8
MI ITEM #14439169
MFR #MBL32-60AZ-XC8
Price$223.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MBL32-60AZ-XC8

MBL32-60AZ-XC8
MI ITEM #14439169
MFR #MBL32-60AZ-XC8

Mfr description
MBL32-60AZ-XC8 CYLINDER, MB-Z, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.28/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Bracket 1
    Foot
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC8
  • Mounting Type
    Foot
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MB
  • Suffix For Stroke
    -XC8
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)