Motion
MDBT80TN-200Z-NW-M9NAVMDPC

SMC CORP OF AMERICA
MDBT80TN-200Z-NW-M9NAVMDPC

MDBT80TN-200Z-NW-M9NAVMDPC
Mi Item #14439173
MFR #MDBT80TN-200Z-NW-M9NAVMDPC
Price$601.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBT80TN-200Z-NW-M9NAVMDPC

MDBT80TN-200Z-NW-M9NAVMDPC
Mi Item #14439173
MFR #MDBT80TN-200Z-NW-M9NAVMDPC

Mfr description
MDBT80TN-200Z-NW-M9NAVMDPC CYLINDER, MB-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$601.70/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Lead Wire Length
    1 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Center Trunnion
  • Bracket 2
    Pivot Bracket
  • Cushion Type
    No Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    With Magnet
  • Mounting Type
    Center Trunnion
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Built-In Magnet, Double Knuckle Joint, Pivot Bracket
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Included
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Bracket
    Double Knuckle Joint
  • Rod Type
    Single Rod
  • Series
    MB
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)