Motion
MDB1G125-75Z
MDB1G125-75Z
Mi Item #14439185
MFR #MDB1G125-75Z
Price$351.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MDB1G125-75Z
Mi Item #14439185
MFR #MDB1G125-75Z

Mfr description
MDB1G125-75Z CYLINDER, MB-Z, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.16/each

Specifications

Dimensions

  • Bore Diameter
    125 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Square Tube
  • Body Type
    Square Body
  • Bracket 1
    Rear Flange
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Magnet
    Built-in Magnet
  • Mounting Type
    Rear Flange
  • Options Included
    Air Cushion, Built-In Magnet
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Not Included
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    MB1
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)