Motion
MDBT100-250NZ

SMC CORP OF AMERICA
MDBT100-250NZ

MDBT100-250NZ
Mi Item #14439186
MFR #MDBT100-250NZ
Price$378.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBT100-250NZ

MDBT100-250NZ
Mi Item #14439186
MFR #MDBT100-250NZ

Mfr description
MDBT100-250NZ CYLINDER, MB-Z, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.72/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Center Trunnion
  • Clean Series
    No
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    NZ
  • Magnet
    With Magnet
  • Mounting Type
    Center Trunnion
  • Options Included
    Built-In Magnet, Center Trunnion, Npt Port Thread, Without Air Cushion
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    MB
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)