Motion
MDBL32TN-500Z-M9BAL

SMC CORP OF AMERICA
MDBL32TN-500Z-M9BAL

MDBL32TN-500Z-M9BAL
Mi Item #14439205
MFR #MDBL32TN-500Z-M9BAL
Price$327.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBL32TN-500Z-M9BAL

MDBL32TN-500Z-M9BAL
Mi Item #14439205
MFR #MDBL32TN-500Z-M9BAL

Mfr description
MDBL32TN-500Z-M9BAL CYLINDER, MB-Z, TIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.30/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Axial Foot Mount
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Magnet
    Built-in Magnet
  • Mounting Type
    Axial Foot Mount
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    3M Lead Wire, Air Cushion On Both Sides, Axial Foot Mount, Built-In Magnet, M9Ba Auto Switch, Npt Port Thread
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MB
  • Special Applications
    Water Resistant
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)