Motion
MBB50TN-40+25Z-XC11

SMC CORP OF AMERICA
MBB50TN-40+25Z-XC11

MBB50TN-40+25Z-XC11
MI ITEM #14439211
MFR #MBB50TN-40+25Z-XC11
Price$436.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MBB50TN-40+25Z-XC11

MBB50TN-40+25Z-XC11
MI ITEM #14439211
MFR #MBB50TN-40+25Z-XC11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$436.09/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC11
  • Lock Type
    End Lock
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MB
  • Suffix For Stroke
    -XC11
  • Type
    Tie-Rod

Overview

Mfr description
MBB50TN-40+25Z-XC11 CYLINDER, MB-Z, TIE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought