Motion
MBYB80TF-600Z

SMC CORP OF AMERICA
MBYB80TF-600Z

MBYB80TF-600Z
MI ITEM #14439212
MFR #MBYB80TF-600Z
Price$422.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MBYB80TF-600Z

MBYB80TF-600Z
MI ITEM #14439212
MFR #MBYB80TF-600Z

Mfr description
MBYB80TF-600Z CYLINDER, MB-Z, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.85/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Clean Series
    No
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Mounting Type
    Basic
  • Options Included
    Auto Switch (No Switch), Built-In Magnet (None), Knuckle Joint (None), Pivot Bracket (None), Port Thread (G)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MB
  • Special Applications
    Low speed
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)