Specifications
Dimensions
- Bore Diameter125 mm
- Lead Wire Length3 m
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionTie-Rod
- Body TypeTie-Rod
- Bracket 1Double Clevis
- Cushion TypeAir Cushion
- Cylinder StyleTie-Rod
- MagnetWith Magnet
- Mounting TypeDouble Clevis
- Number of Switches2.0
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- Rod TypeSingle Rod
- SeriesMB
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)