Motion
MDBB50TN-350Z-M9BMS

SMC CORP OF AMERICA
MDBB50TN-350Z-M9BMS

MDBB50TN-350Z-M9BMS
Mi Item #14439219
MFR #MDBB50TN-350Z-M9BMS
Price$288.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBB50TN-350Z-M9BMS

MDBB50TN-350Z-M9BMS
Mi Item #14439219
MFR #MDBB50TN-350Z-M9BMS

Mfr description
MDBB50TN-350Z-M9BMS CYLINDER, MB-Z, TIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.96/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Lead Wire Length
    1 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Axial Foot Mount
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Mounting Type
    Axial Foot Mount
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    1M Lead Wire, Air Cushion, Axial Foot, Built-In Magnet, Npt Port Thread, Solid State Switch
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    MB
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)