Motion
MBKB100TN-125Z

SMC CORP OF AMERICA
MBKB100TN-125Z

MBKB100TN-125Z
Mi Item #14439220
MFR #MBKB100TN-125Z
Price$384.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MBKB100TN-125Z

MBKB100TN-125Z
Mi Item #14439220
MFR #MBKB100TN-125Z

Mfr description
MBKB100TN-125Z CYLINDER, MB-Z, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$384.34/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    No
  • Body Option
    Non-Rotating
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Bracket 2
    No Bracket
  • Clean Series
    No
  • Compact Cylinder Type
    Non-Rotating
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Guide Type
    Non-Rotating
  • Lock Type
    No Lock
  • Mounting Type
    Basic
  • Options Included
    Without Rod Boot
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Type
    Non-Rotating
  • Series
    MB
  • Special Applications
    Non-Rotating
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)