Motion
MDB1D63-25Z-NW-M9PAM

SMC CORP OF AMERICA
MDB1D63-25Z-NW-M9PAM

MDB1D63-25Z-NW-M9PAM
Mi Item #14439246
MFR #MDB1D63-25Z-NW-M9PAM
Price$458.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDB1D63-25Z-NW-M9PAM

MDB1D63-25Z-NW-M9PAM
Mi Item #14439246
MFR #MDB1D63-25Z-NW-M9PAM

Mfr description
MDB1D63-25Z-NW-M9PAM CYLINDER, MB-Z, TIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$458.71/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Profile tube
  • Body Type
    Square Tube
  • Bracket 1
    Double Clevis
  • Bracket 2
    Pivot Bracket
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Double Clevis
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Built-In Magnet, Double Knuckle Joint, Pivot Bracket
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Included
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Bracket
    Double Knuckle Joint
  • Rod Type
    Single Rod
  • Series
    MB
  • Special Applications
    Water Resist
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)