Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Body TypeTie-Rod
- Cylinder StyleTie-Rod
- Cylinder SuffixZ73
- Product TypeTie Rod Air Cylinders
- SeriesMB
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)