Motion
MDBD50TN-500Z-N

SMC CORP OF AMERICA
MDBD50TN-500Z-N

MDBD50TN-500Z-N
MI ITEM #14439254
MFR #MDBD50TN-500Z-N
Price$329.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBD50TN-500Z-N

MDBD50TN-500Z-N
MI ITEM #14439254
MFR #MDBD50TN-500Z-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$329.00/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Double Clevis
  • Bracket 2
    Pivot Bracket
  • Cushion Type
    No Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z-N
  • Magnet
    Built-in Magnet
  • Mounting Type
    Double Clevis
  • Options Included
    Built-In Magnet, Pivot Bracket, Tn (Npt)
  • Piston Action
    Double-Acting
  • Pivot Bracket
    N (Pivot Bracket)
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MB
  • Type
    Tie-Rod

Overview

Mfr description
MDBD50TN-500Z-N CYLINDER, MB-Z, TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought