Motion
MDB1G80-125Z-M9BAZ

SMC CORP OF AMERICA
MDB1G80-125Z-M9BAZ

MDB1G80-125Z-M9BAZ
MI ITEM #14439255
MFR #MDB1G80-125Z-M9BAZ
Price$436.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDB1G80-125Z-M9BAZ

MDB1G80-125Z-M9BAZ
MI ITEM #14439255
MFR #MDB1G80-125Z-M9BAZ

Mfr description
MDB1G80-125Z-M9BAZ CYLINDER, MB-Z, TIE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$436.55/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Profile Barrel
  • Body Type
    Square Body
  • Bracket 1
    Rear Flange
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Rear Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Air Cushion, Magnetic Piston, Water Resistant Auto Switch
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Not Included
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    MB1
  • Special Applications
    Water Resistant
  • Stroke Adjuster Type
    No Adjuster
  • Suffix For Stroke
    Z
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)