Motion
MDBL50-300Z-V

SMC CORP OF AMERICA
MDBL50-300Z-V

MDBL50-300Z-V
MI ITEM #14439259
MFR #MDBL50-300Z-V
Price$268.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBL50-300Z-V

MDBL50-300Z-V
MI ITEM #14439259
MFR #MDBL50-300Z-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$268.50/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Axial Foot Mount
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    V
  • Magnet
    Built-in Magnet
  • Mounting Type
    Axial Foot Mount
  • Options Included
    Built-In Magnet, Single Knuckle Joint
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod End Bracket
    Single Knuckle Joint
  • Rod Type
    Single Rod
  • Series
    MB
  • Type
    Tie-Rod

Overview

Mfr description
MDBL50-300Z-V CYLINDER, MB-Z, TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought