Motion
MDBB80TN-50Z-M9PL

SMC CORP OF AMERICA
MDBB80TN-50Z-M9PL

MDBB80TN-50Z-M9PL
MI ITEM #14439276
MFR #MDBB80TN-50Z-M9PL
Price$358.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBB80TN-50Z-M9PL

MDBB80TN-50Z-M9PL
MI ITEM #14439276
MFR #MDBB80TN-50Z-M9PL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$358.37/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MB
  • Type
    Tie-Rod

Overview

Mfr description
MDBB80TN-50Z-M9PL CYLINDER, MB-Z, TIE RO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought