Motion
MDBWT80-330Z-F5PLS

SMC CORP OF AMERICA
MDBWT80-330Z-F5PLS

MDBWT80-330Z-F5PLS
MI ITEM #14439285
MFR #MDBWT80-330Z-F5PLS
Price$523.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBWT80-330Z-F5PLS

MDBWT80-330Z-F5PLS
MI ITEM #14439285
MFR #MDBWT80-330Z-F5PLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$523.07/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Center Trunnion
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Mounting Type
    Center Trunnion
  • Piston Action
    Double Rod
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Double Rod
  • Series
    MB
  • Type
    Tie-Rod

Overview

Mfr description
MDBWT80-330Z-F5PLS CYLINDER, MB-Z, TIE R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought