Motion
MBWB63TN-250Z

SMC CORP OF AMERICA
MBWB63TN-250Z

MBWB63TN-250Z
MI ITEM #14439290
MFR #MBWB63TN-250Z
Price$328.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MBWB63TN-250Z

MBWB63TN-250Z
MI ITEM #14439290
MFR #MBWB63TN-250Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$328.38/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Magnet
    Without Magnet
  • Mounting Type
    Basic
  • Options Included
    Air Cushion, Double Rod, Rohs Compliant
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Double Rod
  • Series
    MB
  • Type
    Tie-Rod

Overview

Mfr description
MBWB63TN-250Z CYLINDER, MB-Z, TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought