Motion
MLGPM50TF-25Z-F

SMC CORP OF AMERICA
MLGPM50TF-25Z-F

MLGPM50TF-25Z-F
Mi Item #14439307
MFR #MLGPM50TF-25Z-F
Price$479.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MLGPM50TF-25Z-F

MLGPM50TF-25Z-F
Mi Item #14439307
MFR #MLGPM50TF-25Z-F

Mfr description
MLGPM50TF-25Z-F CYLINDER, MLGP, COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.04/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TF-25Z-F
  • Guide Type
    Slide Bearing
  • Lock Type
    One Way Lock-Up
  • Magnet
    With Magnet
  • Operating Pressure Range
    1 to 0.1 MPa
  • Options Included
    Auto-Switch Capable, One-Way Lock, Rubber Bumpers
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Safety Options
    One-way Lock
  • Series
    MLGP
  • Special Applications
    Stopping
  • Suffix For Stroke
    Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)