Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- BearingsBall Bushing
- Bracket 1Compact Guide
- Cushion TypeAdjustable Air Cushion
- Cylinder StyleGuided
- Guide TypeCompact
- Lock TypeCompact Guide With Lock
- Locking PositionAny Position
- Mounting TypeCompact Guide
- Operating Pressure Range1 to 0.1 MPa
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- SeriesMLGP
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)