Motion
MLGPM63TF-200Z-B

SMC CORP OF AMERICA
MLGPM63TF-200Z-B

MLGPM63TF-200Z-B
Mi Item #14439314
MFR #MLGPM63TF-200Z-B
Price$715.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MLGPM63TF-200Z-B

MLGPM63TF-200Z-B
Mi Item #14439314
MFR #MLGPM63TF-200Z-B

Mfr description
MLGPM63TF-200Z-B CYLINDER, MLGP, COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$715.08/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Overall Height
    2.4800 in, 63 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Carbon steel alloy
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TF-200Z-B
  • Guide Type
    Slide Bearing
  • Lock Type
    One Way Lock-Up
  • Locking Position
    End of Stroke Retracted
  • Magnet
    With Magnet
  • Operating Pressure Range
    1 to 0.1 MPa
  • Options Included
    Retraction Stroke Lock, Tf (G) Port Type, Z
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Safety Options
    Brake spring
  • Series
    MLGP
  • Special Applications
    Stopping
  • Suffix For Stroke
    Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)