Motion
MDWBL63-450J
MDWBL63-450J
Mi Item #14439316
MFR #MDWBL63-450J
Price$724.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MDWBL63-450J
Mi Item #14439316
MFR #MDWBL63-450J

Mfr description
MDWBL63-450J CYLINDER, MWB, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$724.29/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Axial Foot Mount
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Magnet
    With Magnet
  • Mounting Type
    Axial Foot Mount
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    Yes
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    MWB
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)