Motion
MWBL100TN-200

SMC CORP OF AMERICA
MWBL100TN-200

MWBL100TN-200
MI ITEM #14439325
MFR #MWBL100TN-200
Price$1,047.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MWBL100TN-200

MWBL100TN-200
MI ITEM #14439325
MFR #MWBL100TN-200

Mfr description
MWBL100TN-200 CYLINDER, MWB, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,047.96/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Tie-Rod Cylinder
  • Body Type
    Tie-Rod
  • Bracket 1
    Axial Foot Mount
  • Bracket 2
    No Bracket
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    TN-200
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Made to Order
    No
  • Magnet
    Without Magnet
  • Maximum Applied Force
    6080 N
  • Mounting Type
    Axial Foot Mount
  • Options Included
    Air Cushion, Tn (Npt) Thread
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    Emergency stops | Drop prevention
  • Series
    MWB
  • Special Applications
    Emergency stops | Drop prevention
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)