Motion
MWBD40-250N-NW

SMC CORP OF AMERICA
MWBD40-250N-NW

MWBD40-250N-NW
MI ITEM #14439336
MFR #MWBD40-250N-NW
Price$375.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MWBD40-250N-NW

MWBD40-250N-NW
MI ITEM #14439336
MFR #MWBD40-250N-NW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$375.14/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Type
    Tie-Rod
  • Bracket 1
    Double Clevis
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Double Clevis
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Pivot Bracket
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Bracket
    Double Knuckle Joint
  • Rod Type
    Single Rod
  • Series
    MWB
  • Type
    Tie-Rod

Overview

Mfr description
MWBD40-250N-NW CYLINDER, MWB, TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought