Motion
MDWBL80-618-M9NWZ

SMC CORP OF AMERICA
MDWBL80-618-M9NWZ

MDWBL80-618-M9NWZ
MI ITEM #14439337
MFR #MDWBL80-618-M9NWZ
Price$762.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDWBL80-618-M9NWZ

MDWBL80-618-M9NWZ
MI ITEM #14439337
MFR #MDWBL80-618-M9NWZ

Mfr description
MDWBL80-618-M9NWZ CYLINDER, MWB, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$762.83/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Bracket 1
    Tie Rod
  • Lock Type
    Rod Lock
  • Mounting Type
    Tie Rod
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MWB
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)