Motion
MDWBC63TF-500

SMC CORP OF AMERICA
MDWBC63TF-500

MDWBC63TF-500
Mi Item #14439352
MFR #MDWBC63TF-500
Price$648.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDWBC63TF-500

MDWBC63TF-500
Mi Item #14439352
MFR #MDWBC63TF-500

Mfr description
MDWBC63TF-500 CYLINDER, MWB, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$648.97/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Air Cushion
  • Auto-Switch
    No
  • Body Option
    Tie-Rod Cylinder
  • Body Type
    Tie-Rod
  • Bracket 1
    Single Clevis
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    TF-500
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Made to Order
    No
  • Magnet
    Built-in Magnet
  • Maximum Applied Force
    6080 N
  • Mounting Type
    Single Clevis
  • Options Included
    Air Cushion, Built-In Magnet, Tf (G) Thread
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    Emergency stops | Drop prevention
  • Series
    MWB
  • Special Applications
    Emergency stops | Drop prevention
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)