Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- Bracket 1Flange
- Cylinder StyleTie-Rod
- Cylinder SuffixXC35
- Lock TypeRod Lock
- Mounting TypeFlange
- Product TypeTie Rod Air Cylinders
- SeriesMWB
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)