Overview
Mfr description
MDWBB63-300 CYLINDER, MWB, TIE ROD
Specifications
- Bore Diameter63 mm
- Stroke300 mm
- Mounting TypeBasic
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data