Motion
MDWBB63-450
63 mm Bore, 450 mm Stroke, Basic Mount
Mi Item #14439358
MFR #MDWBB63-450
Price$617.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
63 mm Bore, 450 mm Stroke, Basic Mount
Mi Item #14439358
MFR #MDWBB63-450

Mfr description
MDWBB63-450 CYLINDER, MWB, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$617.57/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke
    450 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)