Motion
MWBL50TN-300
MWBL50TN-300
MI ITEM #14439360
MFR #MWBL50TN-300
Price$406.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MWBL50TN-300
MI ITEM #14439360
MFR #MWBL50TN-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$406.37/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Air Cushion
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Cylinder
  • Body Type
    Tie-Rod
  • Bracket 1
    Axial Foot Mount
  • Bracket 2
    No Bracket
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    L50TN-300
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Made to Order
    No
  • Magnet
    Built-in Magnet
  • Maximum Applied Force
    6080 N
  • Mounting Type
    Axial Foot Mount
  • Options Included
    Air Cushion, Axial Foot, Built-In Magnet, Tn (Npt) Thread
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    MWB
  • Special Applications
    emergency stops | drop prevention
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod

Overview

Mfr description
MWBL50TN-300 CYLINDER, MWB, TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought