Motion
MDWBF63-350-X3235B

SMC CORP OF AMERICA
MDWBF63-350-X3235B

MDWBF63-350-X3235B
MI ITEM #14439363
MFR #MDWBF63-350-X3235B
Price$837.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDWBF63-350-X3235B

MDWBF63-350-X3235B
MI ITEM #14439363
MFR #MDWBF63-350-X3235B

Mfr description
MDWBF63-350-X3235B CYLINDER, MWB, TIE RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$837.37/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MWB
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)