Motion
MDWBL40TN-250-M9PVZS

SMC CORP OF AMERICA
MDWBL40TN-250-M9PVZS

MDWBL40TN-250-M9PVZS
Mi Item #14439364
MFR #MDWBL40TN-250-M9PVZS
Price$374.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDWBL40TN-250-M9PVZS

MDWBL40TN-250-M9PVZS
Mi Item #14439364
MFR #MDWBL40TN-250-M9PVZS

Mfr description
MDWBL40TN-250-M9PVZS CYLINDER, MWB, TIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.98/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Lead Wire Length
    1 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Air Cushion
  • Auto-Switch
    Yes
  • Body Option
    Tie-rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Axial Foot Mount
  • Bracket 2
    Single Knuckle Joint
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    M9PVZS
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Made to Order
    No
  • Magnet
    Built-in Magnet
  • Maximum Applied Force
    6080 N
  • Mounting Type
    Axial Foot Mount
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    1 Pc. Switch, 1.0M Cord Length, Air Cushion, Axial Foot Mounting, Built-In Magnet, M8-3 Pin Connector, M9Pv Auto Switch, Single Knuckle Joint, Tn (Npt) Thread
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod End Bracket
    Single Knuckle Joint
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    MWB
  • Special Applications
    Emergency stops | Drop prevention
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)