Specifications
Dimensions
- Bore Diameter80 mm
Details
- Bracket 1Basic
- Cylinder StyleTie-Rod
- Lock TypeRod Lock
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)