Motion
MDWBT32TN-200K-NV-M9BSDPC

SMC CORP OF AMERICA
MDWBT32TN-200K-NV-M9BSDPC

MDWBT32TN-200K-NV-M9BSDPC
MI ITEM #14439381
MFR #MDWBT32TN-200K-NV-M9BSDPC
Price$526.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDWBT32TN-200K-NV-M9BSDPC

MDWBT32TN-200K-NV-M9BSDPC
MI ITEM #14439381
MFR #MDWBT32TN-200K-NV-M9BSDPC

Mfr description
MDWBT32TN-200K-NV-M9BSDPC CYLINDER, MWB,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$526.86/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Center Trunnion
  • Cushion Type
    Air Cushion
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    Rod Lock
  • Magnet
    Built-in Magnet
  • Mounting Type
    Center Trunnion
  • Number Of Auto Switches
    2.0
  • Piston Action
    Double-Acting
  • Pivot Bracket
    N (Pivot Bracket)
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    Heat Resistant Tarpaulin
  • Rod End Bracket
    Single Knuckle Joint
  • Rod Type
    Single Rod
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)