Motion
NCA1S500-0800-XB5C3BD

SMC CORP OF AMERICA
NCA1S500-0800-XB5C3BD

NCA1S500-0800-XB5C3BD
Mi Item #14439385
MFR #NCA1S500-0800-XB5C3BD
Price$707.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1S500-0800-XB5C3BD

NCA1S500-0800-XB5C3BD
Mi Item #14439385
MFR #NCA1S500-0800-XB5C3BD

Mfr description
NCA1S500-0800-XB5C3BD CYLINDER, NCA1, TI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$707.20/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)