Motion
NCA1G400-0600-SF

SMC CORP OF AMERICA
NCA1G400-0600-SF

NCA1G400-0600-SF
MI ITEM #14439403
MFR #NCA1G400-0600-SF
Price$276.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1G400-0600-SF

NCA1G400-0600-SF
MI ITEM #14439403
MFR #NCA1G400-0600-SF

Mfr description
NCA1G400-0600-SF CYLINDER, NCA1, TIE ROD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.40/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Rear Flange
  • Clean Series
    No
  • Compact Cylinder Type
    NFPA Interchange
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    SF
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    Without Magnet
  • Mounting Type
    Rear Flange
  • Options Included
    Air Cushion, Short Female Threaded Rod End
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Stroke Adjuster Type
    No Adjuster
  • Type
    NFPA Interchangeable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)