Motion
NCDA1X200-0300-M9PMDPC

SMC CORP OF AMERICA
NCDA1X200-0300-M9PMDPC

NCDA1X200-0300-M9PMDPC
MI ITEM #14439406
MFR #NCDA1X200-0300-M9PMDPC
Price$262.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1X200-0300-M9PMDPC

NCDA1X200-0300-M9PMDPC
MI ITEM #14439406
MFR #NCDA1X200-0300-M9PMDPC

Mfr description
NCDA1X200-0300-M9PMDPC CYLINDER, NCA1, T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.10/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Lead Wire Length
    1 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Double Rear Clevis
  • Clean Series
    No
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    M9PMDPC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    With Magnet
  • Mounting Type
    Double Rear Clevis
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Double Rear Clevis, M12-4 Pin Connector, Magnet, Standard W
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Included
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCDA1
  • Special Applications
    Non-Lube Service
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)