Motion
NCDA1D150-0400-M9PSDPC

SMC CORP OF AMERICA
NCDA1D150-0400-M9PSDPC

NCDA1D150-0400-M9PSDPC
Mi Item #14439407
MFR #NCDA1D150-0400-M9PSDPC
Price$250.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1D150-0400-M9PSDPC

NCDA1D150-0400-M9PSDPC
Mi Item #14439407
MFR #NCDA1D150-0400-M9PSDPC

Mfr description
NCDA1D150-0400-M9PSDPC CYLINDER, NCA1, T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.45/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Detachable Rear Clevis
  • Clean Series
    No
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    M9PSDPC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Detachable Rear Clevis
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Adjustable Cushions, Auto Switch, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    UNF
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Stroke Adjuster Type
    No Adjuster
  • Type
    NFPA Interchangeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)