Specifications
Dimensions
- Bore Diameter4.0000 in
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion
- Auto-SwitchYes
- Body OptionTie-Rod Construction
- Body TypeTie-Rod
- Bracket 1Nfpa Interchangeable
- Cushion TypeAdjustable Air
- Cylinder StyleTie-Rod
- Mounting TypeNfpa Interchangeable
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
- TypeTie-Rod
Overview
Mfr description
NCA1J400-1300N CYLINDER, NCA1, TIE ROD