Motion
NCDA1WF400-1600N-M9PVSAPC

SMC CORP OF AMERICA
NCDA1WF400-1600N-M9PVSAPC

NCDA1WF400-1600N-M9PVSAPC
MI ITEM #14439422
MFR #NCDA1WF400-1600N-M9PVSAPC
Price$568.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1WF400-1600N-M9PVSAPC

NCDA1WF400-1600N-M9PVSAPC
MI ITEM #14439422
MFR #NCDA1WF400-1600N-M9PVSAPC

Mfr description
NCDA1WF400-1600N-M9PVSAPC CYLINDER, NCA1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$568.90/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Lead Wire Length
    0.50 m
  • Push Force At 100 Psi
    5587 N
  • Rod Size / Thread
    Standard | Threaded

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston | Double End Rod
  • Body Type
    NFPA Interchangeable
  • Bracket 1
    Front Flange
  • Compact Cylinder Type
    NFPA Interchange
  • Cushion Type
    No Cushion
  • Cylinder Style
    NFPA Interchangeable
  • Cylinder Suffix
    N-M9PVSAPC
  • Lead Wire Prewire Connector
    M8 3-Pin Male
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Front Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Double Rod End, Magnetic Piston, Rohs Compliant
  • Piping Type
    Direct
  • Piston Action
    Double Rod
  • Pivot Bracket
    No Bracket
  • Port Gender
    Female
  • Port Thread Standard
    UNF
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Small Male
  • Rod Thread Standard
    UNF
  • Rod Type
    Double Rod
  • Series
    NCA1
  • Stroke Adjuster Type
    No Adjuster
  • Type
    NFPA Interchangeable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)