Specifications
Dimensions
- Bore Diameter6.0000 in
Details
- Auto-SwitchYes
- Body OptionTie-Rod
- Body TypeTie-Rod
- Cylinder StyleTie-Rod
- Cylinder SuffixN
- MagnetWith Magnet
- Options IncludedMagnetic Piston
- Port GenderFemale
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)