Motion
NCA1D400-3600-FM-X142US

SMC CORP OF AMERICA
NCA1D400-3600-FM-X142US

NCA1D400-3600-FM-X142US
MI ITEM #14439431
MFR #NCA1D400-3600-FM-X142US
Price$469.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1D400-3600-FM-X142US

NCA1D400-3600-FM-X142US
MI ITEM #14439431
MFR #NCA1D400-3600-FM-X142US

Mfr description
NCA1D400-3600-FM-X142US CYLINDER, NCA1,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.05/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Detachable Rear Clevis
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    FM-X142US
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    Without Magnet
  • Mounting Type
    Detachable Rear Clevis
  • Options Included
    Full Male Thread, Long Stroke Option For U.S. Only
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Included With Clevis
  • Port Gender
    Female
  • Port Thread Standard
    UNF
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Special Applications
    Long Stroke
  • Stroke Adjuster Type
    No Adjuster
  • Suffix For Stroke
    X142US
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)