Specifications
Dimensions
- Bore Diameter5.0000 in
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion Both End
- Auto-SwitchYes
- Body TypeTie-Rod
- Cushion TypeAdjustable Air
- Cylinder StyleNFPA Interchangeable
- Product TypeTie Rod Air Cylinders
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)